Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86241

  • Zoro # G1595469


product price: $26.89
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86241
Zoro #
G1595469
UPC #
697334917908
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M8-1.25
Size
M8
Shank Length
55.00 mm
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Tap Length Standard
DIN
75% Thread Drill Size
H
65% Thread Drill Size
I
Square Size
6.05 mm
Drill Bit Size
6.70 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
List Number
PER-862SP
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.25 mm
Primary Material Application ISO Code
M, P
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
6H
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, Black Oxide, Right Hand, Thread Length 35 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.