Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86245

  • Zoro # G1595426


product price: $36.79
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86245
Zoro #
G1595426
UPC #
697334917946
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.75
Size
M12
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Shank Length
70.00 mm
Square Size
6.99 mm
Tap Length Standard
DIN
Thread Size
M12x1.75
Drill Bit Size
10.20 mm
65% Thread Drill Size
10.50 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
PER-862SP
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.75 mm
Primary Material Application ISO Code
M, P
Thread Limit
6H
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.