Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86247

  • Zoro # G1595408


product price: $45.99
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86247
Zoro #
G1595408
UPC #
697334917960
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Thread Length
26.00mm
Tap Thread Size
M14-2
Size
M14
Square Size
8.18 mm
Tap Length Standard
DIN
Drill Bit Size
12.00 mm
Shank Length
65.00 mm
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
Thread Size
M14x2
55% Thread Drill Size
12.50 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Thread Direction
Right Hand
List Number
PER-862SP
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Limit
6H
Thread Pitch
2.00 mm
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 45.01 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.