Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96001

  • Zoro # G1594330


product price: $35.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#2
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96001
Zoro #
G1594330
UPC #
697334920113
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#2
Tap Dimension Type
Inch
Overall Length
1-25/32"
Tap Thread Size
#2-56
Pitch Diameter Limit
Not Rated
Thread Length
23/64"
Size
#2
75% Thread Drill Size
1.73 mm
Shank Length
1 7/32 in
Drill Bit Size
#50
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
Tap Length Standard
DIN
Thread Size
#2-56

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Hard Lube
Tap Grouping
Tap
List Number
PER-960SP
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
2B
Measurement System
Pipe
Class of Fit
2B
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Threads per Inch
56
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 35/64 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.