Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96002

  • Zoro # G1594321


product price: $29.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96002
Zoro #
G1594321
UPC #
697334920120
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#3
Tap Dimension Type
Inch
Overall Length
1-31/32"
Tap Thread Size
#3-48
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Size
#3
Drill Bit Size
#47
75% Thread Drill Size
2.00 mm
55% Thread Drill Size
2.12 mm
Tap Length Standard
DIN
Shank Length
1 3/8 in
Square Size
0.1100 in
Thread Size
#3-48
65% Thread Drill Size
#46

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
List Number
PER-960SP
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application
Steel
Threads per Inch
48
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Measurement System
Pipe
Class of Fit
2B
Secondary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 31/32 in, Cobalt, Hard Lube, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.