Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96004

  • Zoro # G1594306


product price: $24.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96004
Zoro #
G1594306
UPC #
697334920144
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2-13/64"
Thread Length
25/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#4-48
Size
#4
Tap Length Standard
DIN
Shank Length
1 17/32 in
65% Thread Drill Size
3/32 in
75% Thread Drill Size
2.32 mm
Drill Bit Size
#42
55% Thread Drill Size
2.45 mm
Thread Size
#4-48
Square Size
0.1100 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
PER-960SP
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Hard Lube
Standards
DIN/ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Spiral Direction
Neutral
Threads per Inch
48
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Steel
Thread Limit
2B
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Measurement System
Pipe
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.