Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96005

  • Zoro # G1594297


product price: $24.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96005
Zoro #
G1594297
UPC #
697334920151
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#5
Tap Dimension Type
Inch
Overall Length
2-13/64"
Thread Length
25/64"
Tap Thread Size
#5-40
Pitch Diameter Limit
Not Rated
Size
#5
Drill Bit Size
#38
Thread Size
#5-40
Shank Length
1 7/16 in
55% Thread Drill Size
#36
Tap Length Standard
DIN
65% Thread Drill Size
#37
Square Size
0.1100 in
75% Thread Drill Size
#39

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Hard Lube
List Number
PER-960SP
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
DIN/ANSI
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Spiral Direction
Neutral
Secondary Material Application
Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Limit
2B
Secondary Material Application ISO Code
P
Threads per Inch
40
Class of Fit
2B
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 2 13/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.