Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96006

  • Zoro # G1594288


product price: $20.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96006
Zoro #
G1594288
UPC #
697334920168
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-13/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#6-32
Thread Length
7/16"
Size
#6
75% Thread Drill Size
#36
Shank Length
1 13/32 in
55% Thread Drill Size
#32
Tap Length Standard
DIN
Square Size
0.1100 in
Drill Bit Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
Hard Lube
List Number
PER-960SP
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI
Thread Limit
2B
Measurement System
Pipe
Threads per Inch
32
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Steel
Class of Fit
2B
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.