Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96009

  • Zoro # G1594251


product price: $19.99
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96009
Zoro #
G1594251
UPC #
697334920199
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-31/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#8-36
Thread Length
7/16"
Size
#8
55% Thread Drill Size
#27
65% Thread Drill Size
9/64 in
Square Size
0.1310 in
Thread Size
#8-36
Shank Length
1 5/8 in
75% Thread Drill Size
#29
Drill Bit Size
#29
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
List Number
PER-960SP
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI
Thread Limit
2B
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
36
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Class of Fit
2B
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size #29, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.