Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96012

  • Zoro # G1594227


product price: $20.55
/ea

Key Features

Shank Dia.
0.220"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96012
Zoro #
G1594227
UPC #
697334920229
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3-9/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#12-24
Thread Length
33/64"
Size
#12
55% Thread Drill Size
#13
Drill Bit Size
#16
Shank Length
2 1/16 in
65% Thread Drill Size
4.60 mm
Thread Size
#12-24
Square Size
0.1650 in
Tap Length Standard
DIN
75% Thread Drill Size
4.45 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Right Hand
Number of Pieces
1
List Number
PER-960SP
Standards
DIN/ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Steel
Thread Standard
UNC
Thread Limit
2B
Extended Neck
Yes
Class of Fit
2B
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Threads per Inch
24
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 3 5/32 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.