Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96013

  • Zoro # G1594218


product price: $20.55
/ea

Key Features

Shank Dia.
0.220"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96013
Zoro #
G1594218
UPC #
697334920236
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3-9/64"
Tap Thread Size
#12-28
Pitch Diameter Limit
Not Rated
Thread Length
33/64"
Size
#12
Drill Bit Size
#15
Square Size
0.1650 in
65% Thread Drill Size
#13
55% Thread Drill Size
#12
Shank Length
2 1/16 in
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Tap Finish
Hard Lube
Tap Thread Type
UNF
List Number
PER-960SP
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application ISO Code
P
Thread Limit
2B
Measurement System
Pipe
Extended Neck
Yes
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Steel
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Class of Fit
2B
Threads per Inch
28
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 3 5/32 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.