Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96016

  • Zoro # G1594181


product price: $25.79
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96016
Zoro #
G1594181
UPC #
697334920267
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-35/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/16"-18
Thread Length
45/64"
Size
5/16
65% Thread Drill Size
17/64 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Shank Length
2 5/32 in
Tap Length Standard
DIN
Thread Size
5/16"-18
Drill Bit Size
F
Square Size
0.2380 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Thread Type
UNC
List Number
PER-960SP
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Threads per Inch
18
Secondary Material Application
Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
P
Thread Limit
2B
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.