Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96021

  • Zoro # G1594139


product price: $34.99
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96021
Zoro #
G1594139
UPC #
697334920311
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
55/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
7/16"-20
Size
7/16
Shank Length
2 5/16 in
Square Size
0.2420 in
75% Thread Drill Size
9.95 mm
Thread Size
7/16"-20
Tap Length Standard
DIN
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Drill Bit Size
25/64 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Hard Lube
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
List Number
PER-960SP
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Class of Fit
2B
Tap Shank Standard
ANSI
Thread Limit
2B
Threads per Inch
20
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Steel
Extended Neck
Yes
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 39/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.