Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96022

  • Zoro # G1594120


product price: $39.49
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96022
Zoro #
G1594120
UPC #
697334920328
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Thread Length
63/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-13
Size
1/2
Tap Length Standard
DIN
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Square Size
0.2750 in
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
0.4219 in
Drill Bit Size
27/64 in
Shank Length
2 25/32 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Hard Lube
List Number
PER-960SP
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Thread Limit
2B
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Threads per Inch
13
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Secondary Material Application
Steel
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.