Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96023

  • Zoro # G1594111


product price: $39.49
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96023
Zoro #
G1594111
UPC #
697334920335
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Thread Length
63/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-20
Size
1/2
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
Square Size
0.2750 in
Shank Length
2 25/32 in
Tap Length Standard
DIN
Drill Bit Size
29/64 in
65% Thread Drill Size
11.60 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
PER-960SP
Standards
DIN/ANSI
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Hard Lube
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Thread Standard
UNF
Threads per Inch
20
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Steel
Class of Fit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Limit
2B
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.