Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96026

  • Zoro # G1594087


product price: $71.29
/ea

Key Features

Shank Dia.
0.480"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96026
Zoro #
G1594087
UPC #
697334920366
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Thread Length
1-9/64"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
Not Rated
Size
5/8
Thread Size
5/8"-11
Square Size
0.3600 in
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm
Drill Bit Size
17/32 in
Shank Length
2 7/32 in
Tap Length Standard
DIN
55% Thread Drill Size
14.20 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN/ANSI
List Number
PER-960SP
Tap Thread Type
UNC
Tap Finish
Hard Lube
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
2B
Threads per Inch
11
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Limit
2B
Secondary Material Application
Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 2 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.