Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96039

  • Zoro # G1593956


product price: $36.49
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96039
Zoro #
G1593956
UPC #
697334920496
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
Not Rated
Thread Length
22.22mm
Tap Thread Size
M7-1
Size
M7
Square Size
6.05 mm
Thread Size
M7x1
Shank Length
50.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
6.00 mm
65% Thread Drill Size
C
55% Thread Drill Size
D
Drill Bit Size
6.00 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN/ANSI
List Number
PER-960SP
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Thread Limit
6H
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.00 mm
Measurement System
Metric
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, Hard Lube, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.