Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96040

  • Zoro # G1593947


product price: $35.89
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96040
Zoro #
G1593947
UPC #
697334920502
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1
Thread Length
25.40mm
Pitch Diameter Limit
Not Rated
Size
M8
Tap Length Standard
DIN
Drill Bit Size
7.00 mm
55% Thread Drill Size
7.25 mm
Square Size
6.05 mm
Shank Length
55.00 mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
Thread Size
M8x1

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Hard Lube
Thread Direction
Right Hand
List Number
PER-960SP
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI
Thread Limit
6H
Thread Pitch
1.00 mm
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, Hard Lube, Right Hand, Thread Length 35 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.