Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96046

  • Zoro # G1593886


product price: $60.15
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96046
Zoro #
G1593886
UPC #
697334920564
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M14-1.5
Pitch Diameter Limit
Not Rated
Thread Length
46.04mm
Size
M14
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50 mm
Shank Length
65.00 mm
55% Thread Drill Size
12.90 mm
Square Size
8.18 mm
Thread Size
M14x1.5
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
PER-960SP
Standards
DIN/ANSI
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Spiral Direction
Neutral
Thread Limit
6H
Tap Shank Standard
ANSI
Thread Pitch
1.50 mm
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Steel
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
P
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 110 mm, Cobalt, Hard Lube, Right Hand, Thread Length 45.01 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.