Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96048

  • Zoro # G1593868


product price: $65.69
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96048
Zoro #
G1593868
UPC #
697334920588
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-1.5
Pitch Diameter Limit
Not Rated
Thread Length
50.80mm
Size
M16
75% Thread Drill Size
14.50 mm
Shank Length
57.00 mm
Drill Bit Size
14.50 mm
Tap Length Standard
DIN
55% Thread Drill Size
14.90 mm
Square Size
9.14 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
Hard Lube
List Number
PER-960SP
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Secondary Material Application
Steel
Measurement System
Metric
Thread Standard
Metric Fine
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 110 mm, Cobalt, Hard Lube, Right Hand, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.