Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96102

  • Zoro # G1593816


product price: $22.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96102
Zoro #
G1593816
UPC #
697334920632
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#3
Tap Dimension Type
Inch
Overall Length
1-31/32"
Thread Length
25/64"
Tap Thread Size
#3-48
Pitch Diameter Limit
Not Rated
Size
#3
Thread Size
#3-48
55% Thread Drill Size
2.12 mm
75% Thread Drill Size
2.00 mm
Drill Bit Size
#47
Square Size
0.1100 in
Shank Length
1 3/8 in
65% Thread Drill Size
#46
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Finish
Steam Oxide
Tap Thread Type
UNC
List Number
PRO-961SP
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Primary Material Application ISO Code
H, K, N, P
Thread Standard
UNC
Measurement System
Pipe
Class of Fit
2B
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Thread Limit
2B
Threads per Inch
48
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 31/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.