Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96104

  • Zoro # G1894037


product price: $21.15
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96104
Zoro #
G1894037
UPC #
697334920656
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2-13/64"
Tap Thread Size
#4-48
Thread Length
25/64"
Thread Size
#4-48
75% Thread Drill Size
2.32 mm
Drill Bit Size
#42
Tap Length Standard
DIN
Shank Length
1 17/32 in
Square Size
0.1100 in
65% Thread Drill Size
3/32 in
55% Thread Drill Size
2.45 mm
Size
#4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
2B
Shank Type - Machining
Straight
Threads per Inch
48
Primary Material Application ISO Code
H, K, N, P
Class of Fit
2B
Series
PRO-961SP
Measurement System
Pipe
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PRO-961SP

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.