Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96106

  • Zoro # G1894019


product price: $16.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96106
Zoro #
G1894019
UPC #
697334920670
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-13/64"
Tap Thread Size
#6-32
Thread Length
7/16"
Thread Size
#6-32
Tap Length Standard
DIN
Drill Bit Size
#36
75% Thread Drill Size
#36
Shank Length
1 13/32 in
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Square Size
0.1100 in
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
2B
Primary Material Application ISO Code
H, K, N, P
Series
PRO-961SP
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Threads per Inch
32
Secondary Material Application ISO Code
K, M, P
Measurement System
Pipe
Class of Fit
2B
Helix Angle
0 Degrees
List Number
PRO-961SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.