Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96108

  • Zoro # G1893991


product price: $16.89
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96108
Zoro #
G1893991
UPC #
697334920694
Country of Origin
United States

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-31/64"
Tap Thread Size
#8-32
Thread Length
7/16"
Drill Bit Size
#29
75% Thread Drill Size
3.40 mm
Shank Length
1 5/8 in
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
Tap Length Standard
DIN
Size
#8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Tap Shank Standard
ANSI
Thread Limit
2B
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Series
PRO-961SP
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application ISO Code
K, M, P
Measurement System
Pipe
Thread Standard
UNC
Threads per Inch
32
Helix Angle
0 Degrees
List Number
PRO-961SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.