Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96111

  • Zoro # G1893967


product price: $17.15
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96111
Zoro #
G1893967
UPC #
697334920724
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/4"
Tap Thread Size
#10-32
Thread Length
35/64"
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Drill Bit Size
#21
Tap Length Standard
DIN
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Shank Length
1 23/32 in
Square Size
0.1520 in
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Class of Fit
2B
Primary Material Application ISO Code
H, K, N, P
Threads per Inch
32
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNF
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PRO-961SP

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.