Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96118

  • Zoro # G1593807


product price: $22.39
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96118
Zoro #
G1593807
UPC #
697334920793
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
3/8"-16
Thread Length
25/32"
Pitch Diameter Limit
Not Rated
Size
3/8
65% Thread Drill Size
P
Square Size
0.2860 in
Drill Bit Size
5/16 in
Tap Length Standard
DIN
75% Thread Drill Size
0.3125 in
55% Thread Drill Size
8.40 mm
Shank Length
2 3/16 in
Thread Size
3/8"-16

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
PRO-961SP
Tap Finish
Steam Oxide
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Threads per Inch
16
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
2B
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.