Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96121

  • Zoro # G1593770


product price: $32.69
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96121
Zoro #
G1593770
UPC #
697334920823
Country of Origin
United States

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
55/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
7/16"-20
Size
7/16
Square Size
0.2420 in
Tap Length Standard
DIN
65% Thread Drill Size
10.00 mm
Shank Length
2 5/16 in
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Drill Bit Size
25/64 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Steam Oxide
List Number
PRO-961SP
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
H, K, N, P
Threads per Inch
20
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNF
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 39/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.