Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96122

  • Zoro # G1593761


product price: $34.19
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96122
Zoro #
G1593761
UPC #
697334920830
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Thread Length
63/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-13
Size
1/2
Drill Bit Size
27/64 in
Thread Size
1/2"-13
Tap Length Standard
DIN
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Shank Length
2 25/32 in
75% Thread Drill Size
0.4219 in
Square Size
0.2750 in

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Steam Oxide
List Number
PRO-961SP
Thread Direction
Right Hand
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, N, P
Extended Neck
Yes
Class of Fit
2B
Measurement System
Fractional Inch
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Threads per Inch
13
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 17/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.