Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96127

  • Zoro # G1593719


product price: $59.99
/ea

Key Features

Shank Dia.
0.480"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96127
Zoro #
G1593719
UPC #
697334920885
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/8"-18
Thread Length
1-9/64"
Size
5/8
55% Thread Drill Size
14.80 mm
Drill Bit Size
37/64 in
Tap Length Standard
DIN
Square Size
0.3600 in
65% Thread Drill Size
37/64 in
75% Thread Drill Size
14.50 mm
Shank Length
2 7/32 in
Thread Size
5/8"-18

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
PRO-961SP
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNF
Thread Limit
2B
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
18
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 21/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.