Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96143

  • Zoro # G1593551


product price: $33.19
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96143
Zoro #
G1593551
UPC #
697334921042
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
Not Rated
Thread Length
25.40mm
Size
M10
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Shank Length
60.00 mm
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Square Size
7.26 mm
Drill Bit Size
8.50 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
List Number
PRO-961SP
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Limit
6H
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.50 mm
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.