Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96145

  • Zoro # G1593536


product price: $36.79
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96145
Zoro #
G1593536
UPC #
697334921066
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Thread Length
22.22mm
Pitch Diameter Limit
Not Rated
Size
M12
Drill Bit Size
10.20 mm
55% Thread Drill Size
27/64 in
Shank Length
70.00 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Square Size
6.99 mm
Thread Size
M12x1.75
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
PRO-961SP
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Shank Type - Machining
Straight
Thread Pitch
1.75 mm
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
6H
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.