Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C96149

  • Zoro # G1593490


product price: $67.59
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96149
Zoro #
G1593490
UPC #
697334921103
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M16-2
Thread Length
15.88mm
Size
M16
Thread Size
M16x2
Shank Length
57.00 mm
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Tap Length Standard
DIN
65% Thread Drill Size
9/16 in
Drill Bit Size
14.00 mm
Square Size
9.14 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
PRO-961SP
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Primary Material Application ISO Code
H, K, N, P
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Thread Limit
6H
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Pitch
2.00 mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.