Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # C86131

  • Zoro # G1595925


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86131
Zoro #
G1595925
UPC #
697334917298
Country of Origin
United States

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-33/64"
Shank Dia.
0.697"
Thread Length
1-19/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
7/8"-14
Size
7/8
Shank Length
3 1/8 in
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
65% Thread Drill Size
13/16 in
Square Size
0.5230 in
55% Thread Drill Size
20.90 mm
Tap Length Standard
DIN
Drill Bit Size
13/16 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiAlN
List Number
PRO-861SP
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Thread Standard
UNF
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Spiral Direction
Neutral
Threads per Inch
14
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Cobalt, TiAlN, Right Hand, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.