Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # C86151

  • Zoro # G1595721


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86151
Zoro #
G1595721
UPC #
697334917496
Country of Origin
United States

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M18-2
Shank Dia.
13.77mm
Thread Length
29.00mm
Size
M18
Square Size
10.31 mm
Drill Bit Size
15.50 mm
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
Shank Length
70.00 mm
55% Thread Drill Size
16.20 mm
Tap Length Standard
DIN
65% Thread Drill Size
5/8 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
List Number
PRO-861SP
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Finish
TiAlN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Thread Standard
Metric Fine
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
H, K, N, P
Thread Pitch
2.50 mm
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
6H
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, TiAlN, Right Hand, Thread Length 54.99 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.