Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 4

  • Mfr # C86233

  • Zoro # G1595548


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86233
Zoro #
G1595548
UPC #
697334917823
Country of Origin
United States

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
6-19/64"
Shank Dia.
0.800"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Tap Thread Size
1"-12
Size
1
Thread Size
1"-12
75% Thread Drill Size
23.30 mm
Drill Bit Size
59/64 in
65% Thread Drill Size
23.60 mm
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
Tap Length Standard
DIN
Shank Length
3 3/4 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Number of Pieces
1
List Number
PER-862SP
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
2B
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P
Class of Fit
2B
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Threads per Inch
12
Secondary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.