Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # C96033

  • Zoro # G1594017


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96033
Zoro #
G1594017
UPC #
697334920434
Country of Origin
United States

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
6-19/64"
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1"-12
Shank Dia.
0.800"
Size
1
Square Size
0.6000 in
Shank Length
3 3/4 in
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Tap Length Standard
DIN
Drill Bit Size
59/64 in
75% Thread Drill Size
23.30 mm
55% Thread Drill Size
15/16 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
List Number
PER-960SP
Tap Grouping
Tap
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
Hard Lube
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Shank Type - Machining
Straight
Class of Fit
2B
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application
Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Threads per Inch
12
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Cobalt, Hard Lube, Right Hand, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.