Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # C86226

  • Zoro # G1595618


product price: $59.99
/ea

Key Features

Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86226
Zoro #
G1595618
UPC #
697334917755
Country of Origin
United States

Dimensions

Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Thread Length
1-9/64"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
Not Rated
Shank Dia.
0.480"
Size
5/8
Square Size
0.3600 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Shank Length
2 19/32 in
Drill Bit Size
17/32 in
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Tap Finish
Steam Oxide
Number of Pieces
1
List Number
PER-862SP
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Threads per Inch
11
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNC
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Limit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Class of Fit
2B
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.