Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 4 Flutes

  • Mfr # C86228

  • Zoro # G1595590


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86228
Zoro #
G1595590
UPC #
697334917779
Country of Origin
United States

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-59/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/4"-10
Thread Length
1-7/64"
Shank Dia.
0.590"
Size
3/4
Square Size
0.4420 in
Shank Length
2 11/16 in
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Drill Bit Size
21/32 in
75% Thread Drill Size
16.50 mm
Tap Length Standard
DIN
55% Thread Drill Size
17.20 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN/ANSI
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Tap Grouping
Tap
List Number
PER-862SP
Cutting Direction - Machining
Right Hand
Series
PER-862SP
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Class of Fit
2B
Threads per Inch
10
Thread Limit
2B
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 13/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.