Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # C96051

  • Zoro # G1593831


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96051
Zoro #
G1593831
UPC #
697334920618
Country of Origin
United States

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.5
Thread Length
22.22mm
Pitch Diameter Limit
Not Rated
Shank Dia.
13.77mm
Size
M18
55% Thread Drill Size
16.20 mm
Square Size
10.31 mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
Shank Length
70.00 mm
75% Thread Drill Size
15.50 mm
Tap Length Standard
DIN
Drill Bit Size
15.50 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
List Number
PER-960SP
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Secondary Material Application
Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
2.50 mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Thread Limit
6H
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, Hard Lube, Right Hand, Thread Length 54.99 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.