Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # C96128

  • Zoro # G1593700


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C96128
Zoro #
G1593700
UPC #
697334920892
Country of Origin
United States

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-59/64"
Shank Dia.
0.590"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/4"-10
Thread Length
1-7/64"
Size
3/4
75% Thread Drill Size
16.50 mm
Shank Length
2 11/16 in
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Tap Length Standard
DIN
Drill Bit Size
21/32 in
65% Thread Drill Size
16.90 mm
Square Size
0.4420 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
PRO-961SP
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
10
Thread Limit
2B
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 13/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.