Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # C96130

  • Zoro # G1593685


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96130
Zoro #
G1593685
UPC #
697334920915
Country of Origin
United States

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-33/64"
Tap Thread Size
7/8"-9
Thread Length
1-19/64"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.697"
Size
7/8
65% Thread Drill Size
25/32 in
Shank Length
3 1/8 in
Thread Size
7/8"-9
Tap Length Standard
DIN
55% Thread Drill Size
51/64 in
Square Size
0.5230 in
Drill Bit Size
49/64 in
75% Thread Drill Size
19.50 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN/ANSI
Tap Grouping
Tap
Number of Pieces
1
List Number
PRO-961SP
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Class of Fit
2B
Spiral Direction
Neutral
Threads per Inch
9
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Thread Limit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.