Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 4 Flutes

  • Mfr # C96131

  • Zoro # G1593676


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96131
Zoro #
G1593676
UPC #
697334920922
Country of Origin
United States

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-33/64"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
Not Rated
Shank Dia.
0.697"
Thread Length
1-19/64"
Size
7/8
Thread Size
7/8"-14
Shank Length
3 1/8 in
Drill Bit Size
13/16 in
65% Thread Drill Size
13/16 in
Tap Length Standard
DIN
75% Thread Drill Size
20.40 mm
Square Size
0.5230 in
55% Thread Drill Size
20.90 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Standards
DIN/ANSI
List Number
PRO-961SP
Tap Finish
Steam Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P
Threads per Inch
14
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.