Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # C96150

  • Zoro # G1593481


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96150
Zoro #
G1593481
UPC #
697334921110
Country of Origin
United States

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
Not Rated
Thread Length
29.00mm
Tap Thread Size
M18-1.5
Shank Dia.
13.77mm
Size
M18
65% Thread Drill Size
21/32 in
Square Size
10.31 mm
Tap Length Standard
DIN
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Shank Length
70.00 mm
Drill Bit Size
16.50 mm
Thread Size
M18x1.5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Finish
Steam Oxide
List Number
PRO-961SP
Number of Pieces
1
Standards
DIN/ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Pitch
1.50 mm
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
6H
Secondary Material Application ISO Code
K, M, P
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, K, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 125 mm, Cobalt, Black Oxide, Right Hand, Thread Length 54.99 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.