Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # C96151

  • Zoro # G1593475


product price: $74.39
/ea

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
Cobalt
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96151
Zoro #
G1593475
UPC #
697334921127
Country of Origin
United States

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M18-2
Shank Dia.
13.77mm
Size
M18
Drill Bit Size
15.50 mm
55% Thread Drill Size
16.20 mm
Tap Length Standard
DIN
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
Square Size
10.31 mm
Shank Length
70.00 mm
65% Thread Drill Size
5/8 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Cobalt
Tap Chamfer
Plug
Number of Flutes
4
List Number
PRO-961SP
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
DIN/ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Spiral Direction
Neutral
Thread Pitch
2.50 mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, N, P
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt, Black Oxide, Right Hand, Thread Length 54.99 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.