This item is Discontinued.

Cleveland Sq. End Mill, Double End, Cobalt, 13/32" C32992

This item is Discontinued.

Cleveland

Sq. End Mill, Double End, Cobalt, 13/32" (Discontinued)

Mfr # C32992
Zoro # G3116127
UPC # 697334329923
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32992
Zoro #
G3116127
UPC #
697334329923
Country of Origin
United States
Helix Angle
30 Degrees
List Number
HDC-4C-TC
End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Double
Item
Square End Mill
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Square
Finish
Ticn
Grade
General Purpose
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Flute Spacing
Fixed

Description

Square End Mill, 0.40625 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.