This item is Discontinued.

Cleveland Sq. End Mill, Single End, Cobalt, 15/32" C32572

This item is Discontinued.

Cleveland

Sq. End Mill, Single End, Cobalt, 15/32" (Discontinued)

Mfr # C32572
Zoro # G5900842
UPC # 697334325727
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32572
Zoro #
G5900842
UPC #
697334325727
Country of Origin
United States
Helix Angle
30 Degrees
List Number
HGC-4C
End Mill Material
Cobalt
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Finishing
Grade
General Purpose
Number of Flutes
4
Finish
Bright (Uncoated)
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Dimensions

Milling Diameter
15/32"
Length of Cut
1.25 in
Overall Length
3 1/4 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
3 1/4 in
Milling Dia.
0.46875 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Square End Mill, 0.46875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.