This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, Cobalt, 5/32" (Discontinued)
Mfr #
C32499
Zoro #
G9685286
UPC # 697334324997
Country of Origin United States
Category Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C32499
- Zoro #
- G9685286
- UPC #
- 697334324997
- Country of Origin
- United States
- Helix Angle
- 30 Degrees
- List Number
- HGC-2-TN
- End Mill Material
- Cobalt
- Item
- Square End Mill
- End Mill Cutting Type
- Center Cutting
- Grade
- General Purpose
- Finish
- Tin
- Cutting Direction
- Right Hand
- Single End/Double End
- Single
- Number of Flutes
- 2
- End Mill Application
- Finishing
- End Mill Style
- Square
- Drilling Tool Configuration
- Individual
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Cutting Direction - Machining
- Right Hand
- Shank Type - Machining
- Weldon Flat
- Finish - Machining
- TiN
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- M, P
- Primary Material Application
- Stainless Steel, Steel
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 5/32"
- Length of Cut
- 0.4375 in
- Overall Length
- 2 3/8 in
- Shank Dia.
- 3/8 in
- Milling Dia.
- 0.15625 in
- Corner Radius
- 2 3/8 in
- Dimension Type
- Fractional Inch
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Square End Mill, 0.15625 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 0.4375 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.