This item is Discontinued.

Cleveland Sq. End Mill, Single End, Cobalt, 9/32" C32656

This item is Discontinued.

Cleveland

Sq. End Mill, Single End, Cobalt, 9/32" (Discontinued)

Mfr # C32656
Zoro # G5878966
UPC # 697334326564
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32656
Zoro #
G5878966
UPC #
697334326564
Country of Origin
United States
Helix Angle
30 Degrees
List Number
HGC-4C-TN
End Mill Material
Cobalt
End Mill Application
Finishing
Number of Flutes
4
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Finish
Tin
End Mill Style
Square
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Dimensions

Milling Diameter
9/32"
Length of Cut
1.375 in
Overall Length
3 1/8 in
Shank Dia.
3/8 in
Milling Dia.
0.28125 in
Corner Radius
3 1/8 in
Dimension Type
Fractional Inch
Wire Rope Length
3 1/8 in
Length
3 1/8 in

Description

Square End Mill, 0.28125 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.