Zoro Homepage

Sq. End Mill, Single End, HSS, 9/64"

  • Mfr # C40850

  • Zoro # G515562441


product price: $14.69
/ea

Key Features

Number of Flutes
2
Length of Cut
0.40625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40850
Zoro #
G515562441
UPC #
697334408505
Country of Origin
United States

Dimensions

Length of Cut
0.40625 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Milling Dia.
0.140625 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Chip-Breaker
Chip-Breaker Not Included
End Mill Style
Square
List Number
HMG-2
End Mill Application
Finishing
Material - Machining
High Speed Steel
Measurement System
Inch
Finish - Machining
Uncoated
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.140625 in Milling Dia., High Speed Steel, Uncoated, Straight, Length of Cut 0.40625 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.