This item is Discontinued.
This item is Discontinued.
Square End Mill, 0.21875 in, Cobalt (Discontinued)
Mfr #
C32483
Zoro #
G7622246
UPC # 697334324836
Country of Origin United States
Category Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C32483
- Zoro #
- G7622246
- UPC #
- 697334324836
- Country of Origin
- United States
- Helix Angle
- 30 Degrees
- List Number
- HGC-2
- End Mill Material
- Cobalt
- End Mill Style
- Square
- End Mill Application
- Finishing
- End Mill Cutting Type
- Center Cutting
- Single End/Double End
- Single
- Finish
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Grade
- General Purpose
- Number of Flutes
- 2
- Item
- Square End Mill
- Shank Type - Machining
- Weldon Flat
- Cutting Direction - Machining
- Right Hand
- Drilling Tool Configuration
- Individual
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Finish - Machining
- Uncoated
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- M, S
- Primary Material Application
- Nickel, Stainless Steel, Titanium
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 7/32"
- Length of Cut
- 0.5 in
- Overall Length
- 2 7/16 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.000"
- Milling Dia.
- 0.21875 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Square End Mill, 0.21875 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.